Welcome to Würth Uruguay For trade customers only

PNEUMATIC DRIVE IMPACT WRENCH DSS ½” C

Pneumatic impact wrench DSS 1/2 inch C
IMPWRNCH-PN-DSS-BASIC-1/2IN-C

Art.-no. 0703414012

EAN 4062856259205

Individual price display after login
PNEUMATIC DRIVE IMPACT WRENCH DSS ½” C

Art.-no. 0703414012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very durable impact screwdriver in robust, aluminum alloy housing, with excellent performance in its class.

Outstanding power-to-weight ratio


Up to 685 Nm of maximum torque in reverse due to the high performance twin hammer* impact mechanism.



10-stage power setting position with convenient one-handed switchover in forward & reverse


Offers variable torque output and user-friendly



Durable 2-piece construction


For easy maintenance



Front exhaust


Directs the air away from operator

Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working con¬ditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSS 1/2'' C

Tool holding device

1/2-inch external square

Max. working torque

670 Nm

Max. releasing torque

685 Nm

Vibration

6.51 m/s²

Operating pressure

90 psi

Weight of machine

2.628 kg

Min. hose inner diameter

10 mm

Air consumption

220 l/min

Connection thread

1/4 inch

Length x width x height

190 x 70 x 185 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information