Welcome to Würth Uruguay For trade customers only

PNEUMATIC ECCENTRIC ROTARY SANDER DTS 152S

Pneumatic random orbital sander DTS 152S
RANORBSNDR-PN-(DTS 152S)-10500RPM

Art.-no. 5714000280

EAN 4062856434596

Individual price display after login
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 152S

Art.-no. 5714000280

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very durable eccentric sander for fine and coarse sanding

Robust and durable


  • Powerful motor and one-piece for better dust prevention

  • High quality wear-resistant blades provide longer service time

  • Metal trigger


Continuous speed control with safety switch-off


Optimum adaptation of the sanding insert and paper change without decou¬pling the compressed air.



Self-generated dust collection system including pressure-resistant hoses and reusable dust collection bags


For safety at the workplace, less dust and more environmentally friendly



Long term use without fatigue


Ergonomically shaped grinder with rubberized anti-slip handle fits comfortably in the hand.

Notice
  • The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGreat for surface preparation from body filler to paint primer

Diameter of sanding plate

150 mm

Sanding stroke

5

Max. idle speed

10500 rpm

Power output

280 W

Operating pressure

90 psi

Air consumption

84 l/min

Weight of machine

0.9 kg

Min. hose inner diameter

9 mm

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information