Tool bag
TLBG-MULTI-PURPOSE-50KG-BLCK/RED-41X29CM
Art.-no. 0715930122
EAN 4099618730177
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width x depth x height (external dimension) | 41 x 29 x 23 cm |
Material | Nylon (polyamide) |
Colour | Black, Red |
Max. load capacity | 50 kg |
Product weight (per item) | 1.250 g |