Welcome to Würth Uruguay For trade customers only

PNEUMATIC OIL EXTRACTOR WITH COLLECTOR, 70 LITRES

WASTEOILCOLL-PNEUMATIC-70LTR

Art.-no. 0715939070

EAN 4099618985386

Individual price display after login
PNEUMATIC OIL EXTRACTOR WITH COLLECTOR, 70 LITRES

Art.-no. 0715939070

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed to efficiently recover oils, transmission fluids and coolants from vehicles. With a storage capacity of 70 litres and an adjustable system to fit various different vehicles, this piece of equipment improves efficiency in automotive workshops and servicing centres.
  • Tank and parts made from high-strength steel.

  • Equipped with a large 70 l oil tank.

  • 10 l tank for viewing extracted oil.

  • Allows you to service multiple vehicles without having to empty it.

  • Equipped with five extraction cannulas of different sizes.

  • Lifting rod adjustable from 120 to 150 cm

  • Four 360° rotating wheels, two of which are equipped with brakes.

  • Includes a safety valve that regulates pressure inside the tank.

  • Pressure gauge and regulator up to 150 PSI.

  • Safe operation with temperature control.

  • Easy to install and secure to equipment.

  • Keeps the work area clean and tidy.

  • Keeps the work area free from any spills.

  • Easy-to-use interface.
Notice

To prevent damaging components, do not exceed an operating temperature of 60 ℃. Make sure that the equipment is correctly installed and secured before extracting oil. Check that the safety valve is working before each use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Oil extraction in automotive workshops.

  • Preventive maintenance of hydraulic systems and engines.

  • For use in heavy machinery and industrial vehicles.

  • Automotive garages.

  • Dealerships.

  • Heavy vehicle workshops.

  • Motorbike workshops.

  • Tyre shops.

Bin capacity

70 l

Tray diameter

41 cm

Max. height

1.5 m

Tray capacity

20 l

Number of steering rollers

4 PCS

Number of fixed rollers

4 PCS

Length of suction hose

700 mm

Suction-head volume

150 l

Max. suction capacity

150 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information