Welcome to Würth Uruguay For trade customers only

PRO HD diamond cutting discs

Diamond cutting disc PRO HD segmented
CUTDISC-DIA-SEGM-(PRO HD)-D230MM

Art.-no. 0668128230

EAN 4061975885067

Individual price display after login
PRO HD diamond cutting discs

Art.-no. 0668128230

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PRO HD diamond cutting discs have an excellent durability, speed and cutting power ratio, resulting in above-average performance. They are made with a high-quality steel core and castellated segment blades made of light balanced metal and impregnated with high-quality diamonds that give the disc a long service life.
  • Excellent durability, speed and cutting power ratio.

  • Stable cutting: high-quality core

  • Long service life: light metal band balanced with high-quality diamonds.

  • Special discs for 45° or half square cuts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for: granite, concrete, masonry


Can be used for: slate, limestone, general stone, solid brick


Used in portable electric and pneumatic machines for cutting natural ornamental stone.


For use in multi-edge stationary machines (180 and 230 mm).

Instructions· Follow the instructions for mounting and adjusting the disc, exactly as specified in the machine manufacturer's instruction manual.
· Use cooling water to maximise disc cutting performance and quality, and service life.
· The diamond cutting discs can be used without water but with significantly reduced performance.
· Make straight cuts without applying excessive pressure and within the disc's rpm limit, according to the machine's functionality. Always consider the hardness and strength of the material you are cutting.

Diameter (Ø)

230 mm

Max. rotation speed

6600 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information