Welcome to Würth Uruguay For trade customers only

PTFE thread-sealing tape

THRSEALTPE-PTFE-BOX-DSPLY-10MX12X0,07MM

Art.-no. 0985030191

EAN 

Individual price display after login
PTFE thread-sealing tape

Art.-no. 0985030191

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Used to seal thread connections

Resistant to all aggressive media



Does not stick or swell


Therefore prevents seizing of the thread



Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polytetrafluoroethylene

Coating weight per m²

300 g

Thickness

0.07 mm

Width

12 mm

Length

10 m

Min./max. temperature resistance

-180 to 270 °C

Max. pressure

16 N/mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information