Welcome to Würth Uruguay For trade customers only

PU Glove, RedStripe

Protective glove PU REDSTRIPE
PROTGLOV-KNIT-(PES PUR)-BLACK-SZ11

Art.-no. 0899402421

EAN 4099618088094

Individual price display after login
PU Glove, RedStripe

Art.-no. 0899402421

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
•13 Gauge seamless polyester liner
•Light PU palm coating
•Outstanding flexibility
•Excellent fit
•Elasticated cuffs
•EN388 performance level: 3121X
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information