Welcome to Würth Uruguay For trade customers only

PUR PRO adhesive glue

PUR glue PRO
GLU-PUR-PRO-AMBER-500ML

Art.-no. 0892110186

EAN 4066443000904

Individual price display after login
PUR PRO adhesive glue

Art.-no. 0892110186

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PUR PRO adhesive is a high-strength, one-component, reactive polyurethane-based glue that is highly physically and chemically resistant and very adhesive. This product was developed for indoor use, although it can be used outdoors as long as the surfaces to be joined are given a protective treatment against direct sun exposure, such as paint, filler, silicone etc.
  • Easy to apply.

  • Solvent-free.

  • Fast adhering and drying.

  • High adhesive strength.

  • High performance.

  • Suitable for filling small spaces.

  • Resistant to moisture, water, hot water, salt water, detergents, organic solvents and chemicals.
NoticeHigh performance: between 100 g and 150 g of the product is enough to adhere 1 m² (depending on the surface to be glued and the person applying the product).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Glues MDF to MDF, MDP to MDP and BP to BP without requiring sanding.


For use on all types of wood and its derivatives (chipboard, MDF, laminated wood etc.).


For use on doors and windows.


For use on kitchen and outdoor furniture.


Joins a range of materials, such as ceramics, plastics and metals.


Compatible with polystyrene, cork and isopor.

Instructions

· Clean the surface to be joined, removing any grease, oil, dust and dirt.


· Do not use solvent-based cleaning agents. If necessary, use alcohol to clean materials such as plastic and metal.


· Apply the product to one of the surfaces in small quantities. Spread the product over the part to be glued.


· Position the parts as desired.


· Press the parts together for 15 minutes.


· Clean and remove the excess product.


· The adhesive hardens at relative humidity.


· Bond strength depends on the pressure used.


· After the adhesive has completely set, it can only be removed with mechanical action, not with solvent.


· Close the container after use so that the product maintains its adhesive properties.


· Sets completely in 24 hours.

Weight of content

455 g

Container

Bottle

Chemical basis

Polyurethane

Colour

Amber

Viscosity

7000 mPas

Viscosity conditions

at 20°C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Contents

500 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information