Welcome to Würth Uruguay For trade customers only

PUR glue fast curing

PUR glue fast curing
GLU-PUR-LIQUID-SUPER-FAST-AMBER-500G

Art.-no. 0892110187
EAN 4099618927430

Prices for customers after login
PUR glue fast curing

Art.-no. 0892110187

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Single-component polyurethane polymer.

  • Application in cold conditions.

  • Easy to use. Can be used in industrial automatic dispensing equipment.

  • Degree of controlled foaming with good filling capacity.

  • Excellent adhesion on many substrates such as insulating material, wood, plastic and metal.

  • Solvent-free - odourless.

  • Weatherproof in accordance with DIN 204 D4.

  • Resistant to ageing.

  • Resistant to chemical products.
NoticeCertification:
IMO Resolution MSC.307(88) - Fire Testing Procedures Code (2010 FTP Code) - Annex 1 Part 5

Complies with:
EN 204 D4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for panel lamination and assembly, outdoor applications when working with wood, structural bonding of wood and wood derivatives; MDF panels, plywood, high-pressure laminate, insulating materials such as XPS, PU and PVC rigid foam, GFRP, metals, aluminium, stainless steel, galvanised steel, construction products such as natural stone, marble, ceramic.

Instructions
  • The surfaces to be bonded must be completely clean, dry and free of dust and grease.

  • We recommend performing preliminary adhesion tests on the material.

  • The low viscosity of the product enables precise bonding on different materials.

  • Apply the product to one of the two surfaces (usually on the less absorbent substrate) using a roller or in a bead.

  • Firmly press the parts together to ensure a perfect bond.

  • To ensure controlled hardening, we recommend spraying water (approx. 10 g water/m² for 150 g adhesive/m²) when joining non-absorbent materials or materials with < 8 % moisture.

  • This product expands (PU foam) during the curing process.

  • When bonding non-absorbent surface layers, avoid trapping air when joining the surfaces together.

Weight of content

500 g

Container

Plastic bottle

Chemical basis

Polyurethane

Density

1.13 g/cm³

Colour

Amber

Min. proportion of solids

98 %

Min. film forming temperature

5 °C

Viscosity

6000 mPas

Viscosity conditions

at 23°C

Stress group

D4

Min./max. wood moisture

8-14 %

Min. pressing pressure

1 N/mm²

Min./max. processing temperature

5 to 40 °C

Max. application quantity in surface bonding

210 g/m²

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area, 10°C to 25°C

Contents

443 cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information