PVC WORKER WELLINGTON BOOT
WLGTBOOT-(PVC WORKER)-BLACK-SZ38
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
PVC waterproof safety boot suitable for protecting feet in wet areas with exposure to water and/or mud and other substances.
- Waterproof footwear.
- Protects the feet in wet, damp, muddy and dirty environments as well as other locations.
- Easy cleaning and sanitation.
- Designed for comfort and durability.
- Made from polyvinyl chloride (PVC)
- Does not have a steel toe cap or removable insole.
- Fuel- and oil-resistant non-slip outer sole.
- Anti-static properties.
- Energy-absorbing heel.
Notice
Never use the footwear in areas where there is a risk of heavy objects falling on your feet.
Product information
Datasheets(X)
Application area
- For protecting feet in wet, damp and muddy areas, environments where there is contact with animal blood, petrol derivatives, oils and non-corrosive chemicals.
- Suitable for food and beverage industries as well as fridges, slaughterhouses, industrial kitchens, oil, metal, chemical, petrochemical, mining, sugarcane, concrete and asphalt industries, hospitals, laboratories, civil construction, petrol stations, agricultural activities, hunting and fishing.
Colour | Black |
Size | 38 |
Material | PVC - Polyvinyl chloride |