Paint spray gun
PNTSPRGUN-(ULTRA500-TURQUESA)-MP-NOZ1,8
Art.-no. 0891700318
EAN 4068362453540
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 600 ml |
Product weight (per item) | 0.427 kg |
Colour | Red, White |
Material | Aluminum / die-cast aluminum |
Min. operating pressure | 23 psi |
Max. operating pressure | 32 psi |
Operating pressure | 23 psi |
Air consumption | 290 l/min |
Min. spraying distance | 180 mm |
Max. spraying distance | 200 mm |