Perfect stainless steel spray
SSTSPR-GLOSSY-SPRAY-400ML
Art.-no. 0893113012
EAN 4061975989017
Register now and access more than 125,000 products
High layer thickness with first spray coat
- Very safe due to optimal protection against the elements
- Minimal time required, as only one work step is necessary
- Provides good coverage
Versatile use thanks to adjustable spray head
Large-area and minor repairs can be carried out quickly and safely with the adjustable spray head.
High degree of resistance to running
High abrasion resistance
Not suitable as a primer for PU, MS polymer or hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
For visual enhancement, repair and protection against corrosion of metallic surfaces.
The base material must be clean, dry and free from grease. Remove rust and old loose paint, sand and clean. Vigorously shake the can for approx. 2 minutes before use.
Chemical basis | Acrylic resin |
Contents | 400 ml |
Colour | Stainless steel, polished/matt |
Dry layer thickness (first back-and-forth motion) | 30 µm |
Min. dust-drying time | 18 Month |
Conditions for dust-drying time | at 20°C |
Min. curing time | 15 min |
Max. curing time | 60 min |
Fully hardening/curing conditions | 20°C and 50% relative humidity |
Max. temperature resistance | 40 °C |
Density | 0.83 g/ml |
Coating thickness | 30 µm |
Recoatable/Can be painted over | After completely through drying |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at max. 50°C |
Min. grip strength | 20 min |
Grip strength conditions | at 20°C |
Substrates with good adhesion | Stainless steel |