Welcome to Würth Uruguay For trade customers only

Pipe sealant W867

Pipe sealant W867
PIPSEAL-W867-WHITE-50G

Art.-no. 0893567150
EAN 4099618913624

Prices for customers after login
Pipe sealant W867

Art.-no. 0893567150

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • The thread sealant has been formulated and developed to prevent leakage of gases and liquids. Resistant to almost all types of substances used in industry. Prevents clogging and contamination of accessories. Prevents blocking of pneumatic and hydraulic valves.

  • Installations are protected against corrosion and clogging. The different levels of strength enable removal, even after several years.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Threaded installations.

  • Hydraulic and pneumatic systems.

  • Air-conditioning and compressed air systems.

  • Metal pipes.

Weight of content

50 g

Chemical basis

Dimethacrylic acid ether

Fully hardening/curing conditions

20°C and 50% relative humidity

Colour

White

Density/conditions

4.5 g/cm³ / at 25°C

Max. gap-filling ability

0.50 mm

Min./max. initial strength

5-24 h

Min./max. functional strength

5-24 h

Min./max. processing temperature

-60 to 204 °C

Min./max. breakaway torque

0-0 lbf.ft

Min. prevail torque

0 lbf.ft

Shelf life from production/conditions

18 Month / at 5°C to 20°C, upright

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information