Welcome to Würth Uruguay For trade customers only

Rost Off

RUSTREM-(ROST-OFF)-FM-BROWN-5LTR

Art.-no. 0890200120

EAN 4056807447537

Individual price display after login
Rost Off

Art.-no. 0890200120

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-use deoxidizer with 98% active material
  • Strong penetrating effect removes stubborn rust from nuts and bolts

  • Due to its lubricating effect, the product eliminates squeaks

  • Protects against corrosion

  • Excellent protection against humidity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaScrews, nuts, hinges, terminals, electrical cables, etc.
Instructions

(For aerosols) Shake before use and apply from a distance of 15 cm. Let it sit for a few minutes. Use the cannula for areas that are difficult to reach.


(For 5L product) Apply the product directly to the surface and then let it sit for a few minutes.

Contents

5 l

Chemical basis

Mix of organic solvents

Silicone-free

Yes

Shelf life from production

24 Month

AOX-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information