Plain long-sleeve work shirt
Plain long-sleeved work shirt
WRKSHIRT-LNGSLEV-GREY-S
Art.-no. 0899535708
EAN 4061975359261
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable to wear, durable
- Two chest pockets
- Color: Grey
- Size range: S – XXL
Product information
Datasheets(X)
Application area
Metal, Construction, Auto etc
Colour | Grey |
Size | S |
Material | 65% polyester, 35% cotton |