Plastic plug-in connectors
Push-In straight plug-in stud connector
PLGSCRINCON-PU-D6MM
Art.-no. 088522 06
EAN 4058794956559
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for plastic hoses of different material qualities. Not for brake systems
Straight Connectors
Material:
- Housing: Plastic (PBT)
- Seals: Nitrile
- Toothed washer: Stainless steel
Operating temperature:
0℃ to +60 ℃
Max. working pressure:
10 bar
Product information
Datasheets(X)
Outer diameter of pipe (T) | 6 mm |
Length (L) | 35.1 mm |
Material | Plastic |
Material of housing | Plastic |
Surface | Plastic |
Min./max. temperature conditions | 0 to 60 °C |