Plastic plug-in connectors
QCKPLGCON-PLA-STRAIGHT-3/8IN
Art.-no. 088522 038
EAN 4058794845884
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for plastic hoses of different material qualities. Not for brake systems.
Straight Connectors
Material:
- Housing: Plastic (PBT)
- Seals: Nitrile
- Toothed washer: Stainless steel
Operating temperature: 0℃ to +60 ℃
Max. working pressure: 10 bar
Product information
Datasheets(X)
Outer diameter of pipe (T) | 18.7 mm |
Length (L) | 48.6 mm |
Material | Plastic |
Material of housing | Plastic |
Surface | Plastic |
Min./max. temperature conditions | 0 to 60 °C |