Plastic service cart
PSHCRT-200KG-855X440X825MM
Art.-no. 0962450003
EAN 4046777086324
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust and easily maneuverable assembly plastic service cart.
Dimension(W x D x H in mm): 866 x 440 x 825
Extremely durable service cart
Constructed from plastic
Ideal for use with electronic components
Less conductive than metal one
Two steering and two running rubber casters in 5 inch
Extension lead storage
For keeping the cables or leads in order
Total capacity 200 kg
100 kg loading capacity of each shelf
Easy assembling
Notice
- Do not exceed a maximum load of 100KG per shelf.
Product information
Datasheets(X)
Colour | Black |
Load capacity | 200 kg |
Material | PP - Polypropylene |
Product weight (per item) | 13.800 kg |