Pollen filter
Pollen filter
AY-FILT-A/C-GOLF(98>06)/BEETLE(98>09)
Art.-no. 0764210212
EAN 4066443003271
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
A product developed to filter the air coming from outside the vehicle and circulating inside the vehicle through the ventilation and air conditioning system.
- Made of 100 % polyester fibre composite filter and micro-structure capable of retaining contaminants and impurities in the air flow.
- Retains up to 99.5 % of contaminating particles and microorganisms.
- Prevents respiratory diseases.
- Improves the air quality inside the vehicle.
- Improved air conditioning efficiency.
Product information
Datasheets(X)
Application area
Light and heavy vehicles.
Product weight (per item) | 1000.000 g |