Polyurethane sanding block
Sanding block polyurethane
SNDBLCK-PUR-BLACK-2,75X5IN
Art.-no. 0587465105
EAN 4066443029165
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sanding block, made of polyurethane.
- Specially designed holding slot grips sanding sheets firmly and securely to reduce tearing and movement.
- The ergonomic shape makes it easy to use by keeping the block in the user's hand.
- Made of lightweight polyurethane.
Product information
Datasheets(X)
Application area
Suitable for use with sanding sheets.
Length x width x height | 5 x 2.75 x 2 in |
Length | 5 in |
Width | 2.75 in |
Material | Polyurethane/polyester |