Welcome to Würth Uruguay For trade customers only
Acrylic sealant high elastic

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic sealant high elastic

The high-elasticity acrylic water-based sealant is a one-component, water-based
volatile (dry) sealant designed to meet requirements for solvent-free, low-odor,
eco-friendly properties, and exceptional weather resistance with high displacement
capacity.

See product details

Available in 3 versions
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
  • Low VOC, non-toxic and odorless

  • The tool is easy to clean (by water)

  • Excellent adhesion

  • Paintable

  • High elasticity (displacement capacity up to ±25% or higher)

  • Excellent resistance to ultraviolet radiation and aging
Notice
  • The elastic and displacement capability is average(typically ≤±25%)

  • Do not use in environments where water is present for long periods of time or continuously (e.g. swimming pools, aquariums).

  • During construction and curing, the ambient temperature must be maintained above 5℃ with adequate ventilation. Low temperatures and high humidity will significantly prolong