Radiator Fluid
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
Prevents cavitation corrosion in diesel engine cylinders, prolongs the life of internal engine parts and protects aluminum, copper, steel and casting against corrosion.
Complies with ASTM D1384 Standard, corrosion test.
Instructions
Add 40ml of product for every 1 liter of water. When replacing the water in the system, dose the product in the same proportion. If you register a decrease in the water level, check if there is a leak.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!