Welcome to Würth Uruguay For trade customers only
Chipping hammer CH 5-SE

For detailed information, other images and documents, please select individual articles from the following table.

Chipping hammer CH 5-SE

Lightweight chipping hammer with anti-vibration system.
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
Excellent power/weight ratio


  • Impact energy 7.5 Joules with a weight of only 5 kg

SDS-max system


  • Easy to use thanks to tool-free tool changes, automatic tool lock system and maximum energy transfer efficiency

Variable locking system


  • Optimized working angle for the best chipping position

Auxiliary handle 360°


  • Increased operating comfort due to the wide range of positions

Ergonomically shaped soft grip


  • Maximum chipping comfort in a wide range of positions