Welcome to Würth Uruguay For trade customers only
Chisel Hammer CH 5-SE

For detailed information, other images and documents, please select individual articles from the following table.

Chisel Hammer CH 5-SE

Light chisel hammer with vibration control system reducing the vibrations which arise while working
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
Excellent power-to-weight ratio


7.5 Jour of impact energy at only 5 kilos



SDS-max bit system


Ease of use with tool-free bit changes with automatic bit locking and maximum impact-energy transfer rate



Variable locking system


Optimized work angle for the best chiseling location



360° auxiliary handle


Operator comfort due to a wide range of positioning



Ergonomically formed soft grip handle


Maximum comfort when chiseling in a wide variety of positions