Welcome to Würth Uruguay For trade customers only
Circlip Pliers 6 pc Set for bore and shaft circlips REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Circlip Pliers 6 pc Set for bore and shaft circlips REDSTRIPE

For installing and removing internal circlips in tight spaces
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
Standard: DIN 5254 and 5256




Professional Range


6 pc set of Internal and external circlip pliers in straight and angled head design



Great durability for tough jobs


Material of tips and body are both made of 50 CRV



Reliable high precision


Each Pair of circlip pliers feature precision-ground tips



Long Lasting Comfort


The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue



Narrow Head Design


Optimal size to even reach hard to reach locations

Notice
  • Using the worng circlip pliers on internal / external circlips (circlips which require compression / expansion) can damage the tool, circlip or workpiece

  • Tips must match the circlip's holes/notches dimensions

DIN 5254 & 5256