Welcome to Würth Uruguay For trade customers only
CORDLESS IMPACT DRILL DRIVER ABS COMPACT COMBI CLASSIC
CORDLESS IMPACT DRILL DRIVER  ABS COMPACT COMBI CLASSIC - 1
CORDLESS IMPACT DRILL DRIVER  ABS COMPACT COMBI CLASSIC - 2
CORDLESS IMPACT DRILL DRIVER  ABS COMPACT COMBI CLASSIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

CORDLESS IMPACT DRILL DRIVER ABS COMPACT COMBI CLASSIC

Very powerful, compact battery- powered impact drill driver with a powerful 18V slim battery pack

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

Efficient and low-maintenance brushless motor


For longer running time per battery charge and longer motor service life



Precision clutch with 16+1 settings and position for drilling


Precise adjustments allows multiple screwing applications.



Outstanding control


Variable drilling speeds for high-speed (0-1800rpm) and high torque (0-550rpm)



Electronic operated trigger


Electronic trigger allows maximum sensitiveness and control.



Built in LED light


It illuminates while working in dark places



Ergonomic design with soft grip


Enables better handling and greater comfort



Excellent power to weight ratio


It slim and light battery package allied with the hammer function allows heavy drilling jobs



·Max. torque :55Nm


·Weight of machine without rechargeable battery :1.11kg


·Weight of rechargeable battery: 0.39kg