Cordless drill 12 V-2.0 Ah
For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill 12 V-2.0 Ah
Professional tool suitable for drilling on wood, metal, ceramics and plastic. Also suitable for tightening and loosening screws
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Self-locking quick coupling chuck 10 mm-3/8 in.
- 2-speed reversible mechanism.
- 18 torque positions.
- Electronic speed control, depending on trigger pressure.
- LED to light the work area.
- Rubberised handle.
- Protection system against mechanical locking, overload and overheating.
- Includes: 1 charger, 2 x 12 V/2.0 Ah lithium batteries, 6 tips; PH 1, 2; PZ 1, 2; flat (mm): 5 and 6, plastic case, user manual.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!