Cordless drill 18 V 2 Ah
For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill 18 V 2 Ah
Professional tool, suitable for non-impact drilling operations on wood, metal, plastic, ceramics and impact work on brick, light masonry and masonry. Also used for
screwing.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Manufactured according to standard IEC/EN 60745-2-1.
- Non-impact drill.
- Quick-action chuck mounted in plastic (13 mm- ½ inch).
- Aluminium gearbox.
- 2-speed mechanism.
- 23 tightening positions.
- Progressive electronic speed control.
- Non-impact torque levels and impact torque levels.
- LED to light the work surface.
- Rubberised handle.
- Belt clip.
- Electronic protection system against mechanical blocking, overload, electric shock and overheating.
- Includes case and two flat tips, 2 PH and 2 PZ tips, tip adapter in plastic box and two 2.0 Ah lithium ion batteries.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!