Welcome to Würth Uruguay For trade customers only
HSS cylinder saw with chip breaker
HSS cylinder saw with chip breaker - 1
HSS cylinder saw with chip breaker - 2
HSS cylinder saw with chip breaker - 3
HSS cylinder saw with chip breaker - 4

For detailed information, other images and documents, please select individual articles from the following table.

HSS cylinder saw with chip breaker

Cylinder saw in high-speed steel (HSS)

See product details

Available in 19 versions
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
  • The shape of the cylinder saw teeth allow chips to be broken during drilling, meaning that chips are better removed.

  • Rapid chip removal results in shorter work times compared to traditional saws.

  • Can be used with hand-held or fixed drilling machines

  • From Ø 8 to Ø 16 with fixed adapter and cylindrical fitting

  • From Ø 17 to Ø 100 with removable adapter and cylindrical fitting with 3 slotting sections

  • Adapter equipped with centre drill