For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc W-MAX turbo
W-MAX diamond cutting discs are produced to cater to general stone and masonry cutting applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Certification: EN 13236
- Optimum cutting ratio, durability in construction sites.
- Various disc models for different uses.
- Special disc for cutting porcelain, ceramic, tiles and flooring.
- Use the PPE specified for the activity.
- Read the machine's safety instructions.
- Be aware of the restrictions on using the discs.
- Used in portable machines for cutting various materials on construction sites.
- Optimal use on: granite, marble, stone and masonry.
- Suitable for use on: brick, tile, concrete and ceramic.
- Not advisable for use on: asphalt and porcelain.
Follow the assembly and disc fitting instructions exactly as specified by the manufacturer in the instruction manual for each machine.
Use cooling water to maximise disc cutting performance and quality, and service life.
Make straight cuts without applying excessive pressure and within the disc's rpm limit, according to the machine's functionality.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!