For detailed information, other images and documents, please select individual articles from the following table.
DIGITAL ENGINE OIL TESTER
The digital engine oil tester is a high-precision portable device designed to quickly assess the condition of lubricating oil in petrol and diesel engines. Its advanced optical measurement technology and ergonomic design enables accurate oil diagnostics without the need for complex laboratory equipment.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Compatible with diesel and petrol engines. Performs differentiated analyses for greater precision.
- Oil temperature measured and displayed in °C or °F
- High-precision optical probe guarantees accurate measurements
- Flexible 800 mm probe with Teflon hose resistant to oil, oxidation and corrosion.
- Non-slip silicone coating, easy to operate with one hand.
- 2.8 inch HD LCD display with backlighting, clear display even in low-light conditions.
- Rapid diagnostics and no need for dismantling.
- Optical precision free from direct contact with electronic components.
- Portable for use in the field or workshops.
- Long service life due to resistant materials.
- Improves after-sales service and end customer confidence.
- Displays: battery level, bar chart results, oil change recommendations and warnings.
Do not use the device with extremely hot oil, as doing so involves the risk of damage or burns. Clean the probe before and after each use. Insert the batteries correctly, making sure the poles are the right way around. Do not immerse the body of the device in liquids.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!