For detailed information, other images and documents, please select individual articles from the following table.
DIGITAL GEAR OIL TESTER
A professional device designed to evaluate the condition of gear oil in vehicles. Measuring oil transmittance allows you to detect impurities, contaminants and deterioration, which helps you to diagnose abnormal conditions and prevent serious transmission system failures. Its portable design and high-precision optical detection technology make it an invaluable tool for professional and preventive automotive maintenance.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made from high-strength materials.
- High-precision optical probe: Reliable optical sensor, results in seconds.
- Oil transmittance measurement: Evaluates the level of oil contamination.
- Internal sensor that measures fluid temperature, with the option to switch between °C and °F.
- 2.8 inch LCD display with backlighting: Clear display in any lighting conditions.
- Silicone-coated grip section, comfortable and easy to use with one hand.
- 800 mm Teflon probe, resistant to oil, corrosion and high temperatures.
- Smart interface: Icons, alerts, sounds and recommendations.
- Professional precision due to pulse technology.
- Complete versatility in terms of types of fluids and brands.
- Ideal for professional and domestic use.
- Long-term savings as it helps to avoid unnecessary brake fluid changes.
- Durable design resistant to oil and corrosion.
Clean the test probe before and after each measurement. Do not expose to temperatures exceeding 60 °C. Use the specified battery only (6 V). Do not submerge the entire device in liquids.
- For evaluating gear oil in personal and commercial vehicles.
- For use in automotive garages, dealerships, diagnostic centres and automotive maintenance facilities.
- Ideal for regular monitoring and preventive maintenance of the transmission system.
- Automotive garages.
- Dealerships.
- Heavy vehicle workshops.
- Motorbike workshops.
- Tyre shops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!