Cordless impact driver ASSR 20-1/4 inch REDSTRIPE
The 20V Drill Driver (230 Nm) is a compact yet powerful cordless tool designed for professional use in assembly, installation, and service tasks. It features a high-performance brushless motor and adjustable torque settings, delivering up to 230 Nm of torque. This allows for precise screwdriving and reliable drilling in wood, metal, and plastic materials