For detailed information, other images and documents, please select individual articles from the following table.
Lashing strap
The easy-to-use lashing strap with ratchet tensioner is ideal for securing loads in trailers and vans. Steel double wire hooks and durable polyester material ensure easy and safe use for all users.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lashing strap with ratchet tensioner, an easy-to-use securing strap ideal for fastening loads in trailers, vans and trucks during transport. It can also be used for securing items during storage. Both ends are fitted with steel double wire hooks, and the strap is made of durable 100% polyester. This product makes load securing easy and safe, whether you are a professional driver or an occasional user.
- Easy-to-use lashing strap with ratchet tensioner
- Steel double wire hooks at both ends
- Material 100% polyester
Secured load hauled has been indicated by the unit daN = dekaNewton
1 daN = 1.02 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!