Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13
For detailed information, other images and documents, please select individual articles from the following table.
Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13
7 pieces round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard UNF threads in steel up to 850 N/mm² strength and in cast iron
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Double-sided cut
- Can be used on both sides
- Threads can be cut in one operation
- Easy cutting and excellent chip removal in cutting direction
Instructions
- The die is placed in the die holder at the height of the middle screw.
- The screws are tightened with a screwdriver.
- The die is placed vertically on the workpiece.
- Can be used on both sides.
- When cutting, sufficient cutting oil must be added.
- After two revolutions, the chip can be broken by a short turning back
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!