Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13
7 pieces round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard UNF threads in steel up to 850 N/mm² strength and in cast iron