Welcome to Würth Uruguay For trade customers only
Twist drill bit HSS DIN 338 type RN 130°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 130°

Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.

See product details

Available in 63 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

20 % lower infeed force compared to conventional drill bits as well as quicker work progress and more effortless working


Optimised cross web thinning



Precise spot drilling without centring, even on curved surfaces


Optimised split point



Ideal for core holes


Very precise point geometry for precise drill holes



Excellent adhesive properties of cooling lubricants and reduced buildup of material deposits


Vapour-plated surface



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm