Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
7 articles with 307 variations found
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.