Welcome to Würth Uruguay For trade customers only
2-component special mortar WIT-P 200

For detailed information, other images and documents, please select individual articles from the following table.

2-component special mortar WIT-P 200

Polyester-based, styrene-free special mortar

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Inexpensive polyester-based chemical injection mortar

  • Styrene-free, especially suitable for anchoring in perforated masonry

  • Quick to harden, even at low temperatures

  • No expansion; enabling minimal edge and axial clearance to be maintained

  • Cartridge can be used up until the end of its shelf life by replacing the static mixture and/or by re-sealing with the sealing cap

  • Recommended temperature for anchoring +24°C (max. long-term temperature)/+40°C (max. short-term temperature)

  • Mortar processing temperature: Minimum +5°C

  • Transport and storage temperature (cartridge): +5°C to +25°C

  • Minimum shelf life when stored correctly: 12 months