Veneer saw, 2-component handle
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
- Teeth with cutting edge on both sides
- Hardened tooth tips for sustained sharpness
- Additional toothing on the curved back of the saw blade for sawing slots and grooves on flat surfaces
Notice
Bolted 2-component handle can be used for approximate 45° and 90° markings.
Application area
Veneer saw for fine to medium-coarse materials, in particular plywood, laminate and plastics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!