Protective glove Latex grip
Protective glove, latex grip
PROTGLOV-KNIT-LATEX GRIP-SZ10
Art.-no. 0899409020
EAN 4066443036415
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Seamless fine-knit fabric with natural latex coating
- Yellow seamless polyester lining (10 gauge)
- Orange latex coated palm
- Breathable open back of hand
- Good abrasion resistance
- Good anti-slip properties
- Conforms to EN420/EN388 performance level:3141
Product information
Datasheets(X)
Application area
Automotive, machinery and equipment, construction, transport and warehouse management, agriculture and gardening, forestry and fisheries.
Size | 10 |
Material of liner | Polyester |
Material of coating | Latex |
Standards | EN 388 |
Category | II |