Welcome to Würth Uruguay For trade customers only

MASKING CREPE TAPE

MASKTPE-CRP-GP-(W-MAX)-24MMX50M

Art.-no. 5986184001

EAN 4099618516665

Individual price display after login
MASKING CREPE TAPE

Art.-no. 5986184001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For multipurpose
598618400x is a rolled adhesive tape made of masking and pressure-sensitive glue, which is coated with pressure-sensitive adhesive on masking and coated with anti-sticking material on the other side. It has the characteristics of high temperature resistance, chemical solvent resistance, high adhesive force, easy to tear, soft and retear without residual glue and so on. Widely used in painting, decoration, electronics industry.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIt is essential, as with all pressure-sensitive tapes, that the surface to which the tape is applied must be clean, dry, free of grease, oil, or other contaminants.

Adhesive base

Natural rubber

Adhesive tape backing material

Crepe paper

Width

24 mm

Length

50 m

Thickness

0.12 mm

Shelf life from production/conditions

12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information