Welcome to Würth Uruguay For trade customers only

Protective glove Orange, latex grip

Protective glove latex orange
PROTGLOV-KNIT-LATEX-WHITE/ORANGE-SZ11

Art.-no. 0899408111

EAN 4056807641706

Individual price display after login
Protective glove Orange, latex grip

Art.-no. 0899408111

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jersey backing with natural latex coating
  • 100 % cotton jersey lining

  • Latex hand coating

  • Breathable, open back of hand

  • Excellent grip

EN388:2016 performance level: 2121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction/automotive manufacturing/repair and maintenance.

Size

11

Colour

White, Orange

Material of liner

Cotton jersey

Material of coating

Latex

Material

Cotton/jersey

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information