Welcome to Würth Uruguay For trade customers only

S3 shoe with composite and Kevlar

SAFESH-S3-COMPO-BREATHABLE-39

Art.-no. 5357219139

EAN 4061975996978

Individual price display after login
S3 shoe with composite and Kevlar

Art.-no. 5357219139

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical, functional occupational shoe with composite toe cap and perforation-resistant Kevlar insole, two-component PU sole.
  • Class S3 protection.

  • Modern design.

  • Comfortable, lightweight and flexible.

  • Safety shoe compliant with the ISO EN 20345 standard.

  • Low-top or high-top shoe.

  • Composite toe cap.

  • Perforation-resistant Kevlar insole.

  • Class S3 protection.

  • Closed heel area.

  • Anti-static properties.

  • Energy-absorbing heel.

  • Sole resistant to fuels and oils.

  • Water-repellent shoe (not waterproof).

  • Made from virgin cowhide leather.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

· Suitable for multiple uses.


· Protects feet against cuts, punctures and abrasions.


· Suitable for:


- Agricultural use.


- Forestry industry in general.


- Port terminals.


- Metallurgical industry.


- Industrial use in general


- Mechanical and sheet metal and paint workshops


- Plumbers


- Construction sectors, road works etc.


- Agriculture, gardening and landscaping sectors.


- Warehouses and logistics work.

Colour

Black

Size

39

Material of shoes upper

Cowhide leather

Safety category

S3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information