Protective glove polyester latex ECONOMY
Protective glove polyester latex REDSTRIPE
PROTGLOV-KNIT-(PES LATX)-BLUE-SZ11
Art.-no. 0899405121
EAN 4099618088315
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
special texturing for excellent dry and wet grip
Outstanding flexibility for fine assembly work
Special surface texturing for outstanding wet and dry grip
Skin-friendly, seamless knitted polyester lining
Natural latex coating with open backs of hands for good breathability
Cat.II; EN388 performance level: 2121X for White Latex; EN388 performance level: 2132X for Blue Latex.
Product information
Datasheets(X)
Application areaAll activities that require a good wet grip and tactile properties
Light to medium assembly and workshop operations, sorting, packing and warehouse activities
Ideal for mechanic's tasks
Changing tyres
Automotive manufacture and maintenance
Freight operations
Light to medium work in construction industry, particularly interior fitting
Light to medium assembly and workshop operations, sorting, packing and warehouse activities
Ideal for mechanic's tasks
Changing tyres
Automotive manufacture and maintenance
Freight operations
Light to medium work in construction industry, particularly interior fitting
Size | 11 |
Gauge | 10 |
Material of liner | Polyester |
Material of coating | Latex |
Standards | EN 388 |
Category | II |