REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 COMPACT
DRLDRIV-CORDL-(ABSR 20 COMPACT)-1X2AH-C
Art.-no. 5702511111
EAN 4068362169274
Register now and access more than 125,000 products
FEATURES
• The auto spindle lock allows for easy bit changes.
• A robust, heavy-duty 13mm metal chuck provides increased grip strength and enhanced performance.
• Variable 2-speed gear control accommodates multiple application scenarios.
• The LED with a pre-light function illuminates dark or poorly lit work areas.
• A convenient belt hook allows for hands-free multitasking, while a handy bit clip provides onboard storage for an extra bit during use.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
USAGE RESTRICTION
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• The operating temperature of tools and battery is -20°C - 60°C
• The storage temperature of tools and battery is 0°C - 45°C
• Battery Storage:
- Remove batteries from the tool when not in use.
- Store partially charged batteries (around 40–60%) for long-term storage.
- Avoid contact with metal objects to prevent short circuits.
Datasheets(X)
Nominal voltage | 20 V/DC |
Min./max. drill chuck span width | 1-13 mm |
Included in delivery | 1X ABSR 20 COMPACT |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 2 Ah |
Max. drilling diameter in steel | 13 mm |
Length | 160 mm |
Height | 180 mm |
Weight of machine with rechargeable battery | 1.35 kg |
DRLDRIV-CORDL-(ABSR 20 COMPACT)-WO.BTRY
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units