Welcome to Würth Uruguay For trade customers only

REDSTRIPE CORDLESS IMPACT DRIVER ASSR 20-1/4 INCH

IMPDRIV-CORDL-(ASSR 20-1/4 INCH)-1X4AH-C

Art.-no. 5702515011

EAN 4068362172632

Individual price display after login
REDSTRIPE CORDLESS IMPACT DRIVER ASSR 20-1/4 INCH

Art.-no. 5702515011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The 20V Drill Driver (230 Nm) is a compact yet powerful cordless tool designed for professional use in assembly, installation, and service tasks. It features a high-performance brushless motor and adjustable torque settings, delivering up to 230 Nm of torque. This allows for precise screwdriving and reliable drilling in wood, metal, and plastic materials

FEATURES


• Suitable for M8 screws


• Dual speed adjustment: High setting for efficiency, low setting for maximum torque


• Quick-change, durable metal chuck


• Battery indicator displays power level


• High-quality battery cells for extended use


• Comfortable rubber handle


• Easy forward and reverse operation with a single switch

Notice

USAGE RESTRICTIONS


• Do not expose power tools to rain or wet conditions.


• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts


• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.


• Avoid over-tightening screws to prevent stripping.


• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.


• The operating temperature of tools and battery is -20°C - 60°C


• The storage temperature of tools and battery is 0°C - 45°C


• Battery Storage:


- Remove batteries from the tool when not in use.


- Store partially charged batteries (around 40–60%) for long-term storage.


- Avoid contact with metal objects to prevent short circuits.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ASSR 20-1/4 INCH

Min./max. idle speed

0-3600 1/min

Suitable for screw

1/4 inch

Tool holding device

Hexagon

Length

130 mm

Width

70 mm

Height

200 mm

Weight of machine with rechargeable battery

1.65 kg

Included in delivery

1X ASSR 20-1/4 INCH (Bare tool)
1X TLBTRY-LIION-20V/4.0AH-REDSTRIPE
1X CHRG-(ALGR 20/4 REDSTRIPE)-PLG/C

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery capacity

4 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information