REDSTRIPE CORDLESS ROTARY HAMMER ABHR 20 POWER
HAMDRL-CORDL-(ABHR 20 POWER)-WO.BTRY
Art.-no. 5702522010
EAN 4068362192203
Register now and access more than 125,000 products
FEATURES
• Four-Mode Operation: Features drill, hammer drill, bit rotation and chisel modes with an adjustable chisel angle, providing versatile performance on concrete, masonry, wood, and metal.
• SDS+ Chuck System: Allows for quick and secure bit changes with reliable retention to ensure consistent operation.
• Safety Clutch: Protects users from sudden torque reactions if the bit binds.
• Variable Speed with Reverse: Provides precise control when starting holes or removing bits.
• Built-in LED Light: Illuminates work areas in low-light conditions, enhancing visibility and safety.
• Ergonomic and Compact Design: Features lightweight construction and a balanced grip to reduce fatigue during extended use.
• Overload Protection: Prevents motor damage in excessive load conditions.
USAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not use on hardened steel or structural rebar without appropriate bits.
• Do not operate continuously under heavy load for extended periods — allow cooling breaks.
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Do not use the tool if it is damaged, overheated, or making unusual sounds.
• Only use SDS+ compatible drill bits and chisels.
Datasheets(X)
Nominal voltage | 20 V/DC |
Number of batteries/battery capacity | 0 x 5 Ah |
Min./max. idle speed | 0-1300 1/min |
Min./max. impact rate | 0-5500 BPM |
Impact energy | 2.8 J |
Tool holding device | Suitable for SDS-plus |
Weight of machine with rechargeable battery | 3.3 kg |
Included in delivery | 1X ABHR 20 POWER (Bare tool) |
Min./max. recommended drilling diameter in concrete | 1-26 mm |
Max. drilling diameter in concrete | 26 mm |
Max. drilling diameter in steel | 13 mm |
Length | 300 mm |
Height | 210 mm |