Welcome to Würth Uruguay For trade customers only

REDSTRIPE LI-ION BATTERY 20V

Battery pack Li-ion 20V REDSTRIPE
TLBTRY-LIION-20V/2.0AH

Art.-no. 5702801023

EAN 4068362180965

Individual price display after login
REDSTRIPE LI-ION BATTERY 20V

Art.-no. 5702801023

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Lithium-Ion battery series delivers consistent power, extended runtime, and long life for professional cordless tools. Designed with advanced cell technology and intelligent protection, these batteries ensure reliable performance in demanding environments. Compatible exclusively with all WÜRTH REDSTRIPE cordless tools, they provide stable power output for drilling, grinding, fastening, and cutting applications.
FEATURES
• Advanced Li-Ion Technology: Provides consistent power without memory effect.
• Smart Cell Protection: Safeguards against overcharging, overheating, and deep discharge.
• Optimized Design: Compact and lightweight for enhanced balance and comfort.
• Long Service Life: Durable casing with built-in shock resistance.
• Temperature Management: Ensures stable output even in extreme conditions.
• Universal Fit: Compatible with all REDSTRIPE cordless tools that match the voltage).
NoticeUSAGE RESTRICTIONS
• Follow the user manual for all safety, charging, and operational instructions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

20 V/DC

Rechargeable battery/battery capacity

2 Ah

Product weight (per item)

400.000 g

W-CONNECT capable

No

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information