REDSTRIPE MOBILE JUMP STARTER - CASE TWO
Jump starter L350 REDSTRIPE
BTRYSTRTAID-MOB-L350-12V-350A-BV
Art.-no. 0772599501
EAN 4065746397599
Register now and access more than 125,000 products
Instant Jump Start
This item can instantly jump start most single battery vehicles, up to 70+ (over 70) times on a fully charge.
Optimal Operation and Design
Experience optimal performance with its robust construction and safe operation. The compact size and lightweight design make it easy to carry and store in your vehicle for peace of mind.
Comprehensive Safety Features
Safety is paramount with this jump starter. It boasts advanced features to protect you and your vehicle, including Spark Proof, Reverse Polarity, Short Circuit and Low Voltage
Double Feature
The EPS-501 is also equipped with USB power output, LED flash light, 19VDC and 12VDC power output
Special Features:
- Charging Output for Phone, Tablet, Laptop and ETC Charging
- LED Flashlight with 3 different Modes (Steady, SOS and Strobe)
- Smart Jumper Clamps
- Connect and disconnect DC output only after setting AC cord from electric outlet
- Use the for jumpstarting a 12V LEAD-ACID battery only. Do not attempt to jump-start a vehicle with a non-rechargeable or defective battery
- Do not smoke, strike a match, or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches before jumpstarting operations. These items may produce a short-circuit that can cause severe burns
- Do not attempt to jumpstart your vehicle when this device battery capacity is below 25%
Datasheets(X)
Min./max. nominal voltage | 100 / 240 V |
Suitable for max. cubic capacity | 15000 l |
Rechargeable battery/battery capacity | 15000 mAh |
Max. current | 600 A |
Nominal current | 350 A |
Wire cross section | 10 mm² |
Width x height x depth | 90 x 226 x 34 mm |
Type of rechargeable battery/battery | Lithium polymer |
Number of rechargeable batteries/batteries | 3 PCS |
Material of housing | ABS |
Colour | Red |
Cable cross section | 10 mm² |
Length (battery charging cable with terminals) | 250 mm |
Type description | Lithium-ion Jump starter |